Beli iron oxide black di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Multi Padatribut:
- Color: Black
- Material: Nylon fiber, Aluminium oxide, Silicone carbide
- Finishing Equivalent Grit Designation(#): 320
- Width (mm): 150
- Length (mm): 230
- ICHIGUCHI Scorlite Fibre Hand Pad (Amplas Serabut)atribut:
- Vertical x Horizontal (mm): 150x230
- monotaro Abrasive Hand Pad (Amplas Serabut)Deskripsi:Jenisnya umum dan bisa digunakan untuk berbagai keperluan. Menghilangkan karat dari pelat baja dan pipa, mengangkat kotoran, menghaluskan goresan produk aluminium, garis halus, lapisan cat, permukaan yang kasar sebelum laminasi.Produk ini juga sering disebut dengan Non Woven Abrasive Padatribut:
- Grit: #320
- Thickness (mm): about 8
- Abrasive Materials: Aluminium Oxide
- Dimensions (mm): 150x230
- NTN Needle Roller Bearing HK Series (Laher Jarum)Deskripsi:Drawn Cup Needle Roller Bearings. This bearing type is composed of an outer ring drawn from a thin steel plate by precision drawing, needle rollers and a cage assembled in the outer ring after the raceway surface thereof was hardened (A bearing marked with a suffix including M is subjected to heat-treatment after assembly). Of the bearings with outer ring, this bearing type is a bearing with the smallest section height which enables space-saving and cost-saving. Usually design is so made as to use a shaft as the direct raceway surface without using inner ring. The outer ring of this bearing type is of such a construction that the needle rollers and the cage are not separated from one another, so that the bearing is only press-fitted in a rigid housing with proper fit torque. Thus, this bearing type needs no snap ring, etc. to fix itself in axial direction and, in addition, is easy to handle.
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- PISCO Vacuum Pad Soft Type Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Shape: Soft Type
- York Non-Woven Hand Pads (Amplas Serabut)Deskripsi:A range of non-woven fibre hand pads for cleaning, blending and finishing applications. > White - Non-abrasive: For the removal of oxides and coatings, produces a scratch-free finish. > Grey - XX-fine: for light finishing on all materials as well as lacquer de-nibbing. > Maroon - X-fine: General-purpose hand pad for cleaning, blending and finishing, producing a regular constant finish. > Green - Fine: General-purpose hand pad for cleaning and finishing. It can also be used for lacquer de-nibbing and matt finishing on solid surfaces. > Black - Medium: For medium to coarse cleaning, blending and finishing with Silicon Carbide for a finer finish. > Brown -Coarse: Heaviest duty pad in the range. Used for light deburring, cleaning and finishing applications, e.g. deburring edges of sheet materials to improve handling. > Size: 155 x 225mm. Supplied in packs of 10.atribut:
- Abrasive Type: Non-Woven
- Product Type: Pad
- Overall Width: 155mm
- Overall Length: 225mm
- PISCO Vacuum Pad Bellows Type (Silicone Rubber)atribut:
- Pad Diameter (mm): Ø10
- Weight (g): 1
- Material: Pad rubber: silicone rubber
- KOSOKU Hand Pad (Amplas Serabut)atribut:
- Size (mm): 150x230
- Scotch-Brite Hand Pads (Amplas Serabut)atribut:
- Color: Maroon
- Hikari Nr Rubberatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 1
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- Hikari Natural Rubber Plateatribut:
- Material: Natural rubber (NR)
- Thickness (mm): 2
- Width (mm): 100
- Length (mm): 100
- Working Temperature Range: -30 to 70degrees
- Color: Black
- Purpose of Use: Packing material, anti-slip, vibration absorbing mat.
- NITTO Fluoroplastic Adhesive Tape, Nitoflon No. 903Ul (Cello Tape)atribut:
- Material: Base material:Fluorine resin (PTFE), Adhesive:Silicone
- Color: Gray
- Length (m): 10
- Specification: UL Standard product
- NORTON Bear-Tex Hand Pad (Amplas Serabut)Deskripsi:-It is a handy non-woven fabric hand pad with perforations so that it can be cut into four types of shapes by hand.-Hairline processing and scratch removal of metal/non-ferrous metals, matting, rust removal, chipping.-Dirt removal on pottery, wash basin, matting of printed circuit board, woodwork painting and matting work, etc.atribut:
- W x L: 150x230mm
Daftar Harga iron oxide black Terbaru October 2026
| TRUSCO Multi Pad | Rp699.900 |
| Hikari Rubber Sheet (Spon Karet) | Rp85.900 |
| ICHIGUCHI Scorlite Fibre Hand Pad (Amplas Serabut) | Rp41.900 |
| monotaro Abrasive Hand Pad (Amplas Serabut) | Rp139.900 |
| NTN Needle Roller Bearing HK Series (Laher Jarum) | Rp12.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp219.900 |
| CKD Vacuum System Equipment Pad VSP-E~ Series Selbucks | Rp239.900 |
| PISCO Vacuum Pad Soft Type Pad Rubber Only | Rp68.900 |
| Daytona Magnetic Bench Vice Pad (Aksesoris Ragum/Catok) | Rp209.900 |
| York Non-Woven Hand Pads (Amplas Serabut) | Rp329.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)




















































































































































/P102023518-1.jpg)
/P103149972-1.jpg)
/P101000142-1.jpg)
/P102275207-1.jpg)



/P102647088-1.jpg)
/4fP102132159-16.jpg)
/lrP106380783-1.jpg)
/P102070499-1.jpg)


/P102031797-1.jpg)
/P102796649-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)